Aperçu
Description du fabricant
184-0462-002 MOTEUR DELTA /BAS BRILLANT
Aidez-nous à améliorer ce produit
Données sur la conformité et la sécurité
Cliquez sur une icône ci-dessous pour en savoir plus sur les données de conformité et de sécurité
Literature & Catalogs
Vickers by Danfoss Proportional Valves1. Control function - direction, flow, and pressure 2. Performance levels - standard high, and servo 3. Onboard electronics - with (KB model) and without (K model) 4. Complete size range - D03-D10 (NG6-NG32) 5. Wide variety of supporting electronics
View Literature
Vickers by Danfoss Industrial CylindersAvailable in standard or custom-engineered models, Vickers by Danfoss industrial cylinders offer quality, variety, and features to meet the needs of the most demanding applications around the world. Danfoss' cylinders are found in the harshest environments including offshore drilling rigs, steel mills, bridges, and hydropower gates.
View Literature