Overview
Mfr description
LVM10R4Y-6A2U-2-10-Q CHEMICAL VALVE, 2 P
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsSingle
- Solenoid Supply Voltage12 V dc
- Manual Override TypeManual Override
- Solenoid Electrical EntryGrommet w/ 1000mm Lead Wire
- Wetted Parts MaterialPlate - PEEK, Diaphragm - EPDM
- Flow Direction2-Way
- Port Size1/4-28
- Standards MetCE Compliant
- Actuation2-Position Normally Open
- Lead Wire Length1000mm
- FunctionStandard Power-saving Circuit
- Surge SuppressorNone
- SeriesLVM10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data