AMERICAN INDUSTRIAL HEAT STS-703-A-4-FP
Heat Exchanger - STS Series, 4 Pass, 3.66 in Shell Dia, 1.125 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.000 Shell Side, NPT .750 Tube Side, Max Flow 17 gpm shell / 15.0 gpm Tube, Stainless Steel Shell, Stainless Steel Tubing, Stainless Steel Bonnet, Stainless Steel Baffle, Hypalon Gasket