Overview
Mfr description
GRLT32212040.00 GRL-DTM832-200-R6-56
Specifications
- Center Distance3.2500 in
- ReductionDouble Reduction
- Ratio200:1
- Case IncludedYes
- Max Input Horsepower0.768 hp
- Horsepower Rating Normal Duty0.768 hp
- Input TypeC-Face
- Output Bore TypeShaft
- Output TypeSolid
- Output Size1.3750 in
- Output DirectionRight Hand
- StyleC-Face Coupled
- NEMA / IEC Frame Size56C
- Maximum Output RPM9 rpm
- Maximum Output Torque5534 in/lb;625.25 nm
- Housing MaterialCast Iron
- Seal MaterialViton
- Overhung Load Capacity10119.71 N, 2275 lbs
- Housing Height10.4400 in
- Keyway Size3/16 x 3/32 in
- SeriesGR
- Manufacturer Reducer Size325
- Mounting TypeBase
- Manufacturer Catalog NumberGRL-DTM832-200-R6-56
- Weight107 lbs, 48.534 kg
- Horsepower0.768 hp
- Input StyleC-Face
- LubricationFactory Filled Oil
- Nominal Ratio200:1
- Output0.768 hp;0.573 kw
- Sealing TypeDouble Lip Seal
- Shaft Diameter1.3750 in, 34.92 mm
- Torque Rating (in-lb)5534 in-lbs;625.25 Nm
- Bore Diameter1.3750 in
- Output ShaftShaft
- Overhung Load2275 lbs
- Gearbox Component TypeGearbox
- Case Size325
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data