Aperçu
Données sur la conformité et la sécurité
Literature & Catalogs
Pfannenberg Protect Series FlyerAudible and visual alarms built for reliable, risk-reducing performance in the toughest industrial and outdoor environments. With options for fire, gas, machine safety, and process alarms, the series includes explosion proof models and offers high ingress protection and rugged construction.
View Literature
Pfannenberg Thermal Reference GuidePfannenberg's thermal management solutions are designed to help regulate enclosure temperatures and protect electrical components in harsh industrial environments. The guide outlines cooling methods and enclosure solutions used to support equipment reliability and performance across a range of industrial applications.
View Literature
Pfannenberg PQF Premium Rollable FilterThe PQF Premium Quick Filter is designed to help protect critical equipment by filtering dust, particulates, and oily mist that can clog airflow paths and contribute to overheating. The guide includes information on quick magnetic installation and simplified filter replacement, designed to minimize maintenance time and production interruptions.
View Literature
Pfannenberg Cranes Hoists Signaling FlyerPfannenberg's high-intensity, audible, and visual signaling devices are engineered to enhance safety and personnel awareness in steel mills, stick yards, and other harsh industrial environments.
View Literature
More resources
Pfannenberg DTT eCool Series
Pfannenberg's DTT Series top mounted cooling units are 100% condensate safe. These units are ideal for space-saving installation on the top of the control cabinet.
Pfannenberg DTS/DTT Cooling Solutions
Pfannenberg cooling units operate on the principle of the Carnot cycle. This means that the cooling unit functions as a heat pump that pumps the thermal energy transferred from the electronic cabinet (heat dissipated from the components) up to a higher level of temperature.