Motion
4 Compound

DUPONT
4 Compound

1954016 Electrical Insulating Compound - Drum, 3.6 kg, White Color
Mi Item #00780303
MFR #4 Compound
Price$879.18/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4 Compound

1954016 Electrical Insulating Compound - Drum, 3.6 kg, White Color
Mi Item #00780303
MFR #4 Compound

Mfr description
4 CMPD,KG,3.6KG
  • Silicone-based compound, moderate consistency
  • Lubricant suitable for electrical connectors and joints
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$879.18/cn

Specifications

Dimensions

  • Package Size
    3.6 kg

Details

  • Base Material
    Silicone
  • Color
    White
  • Dielectric Strength
    1 kV/mil
  • Manufacturer Catalog Number
    1954016
  • Max Operating Temperature
    +392 °F
  • Min Operating Temperature
    -67 °F
  • Package Type
    Drum
  • Product Line
    Dow Corning
  • UPC_NO
    077472130351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)