Motion
738
DOWSIL 738 Electrical Sealant- 300 mL - White - 12x1
Mi Item #00788094
MFR #738
Price$117.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOWSIL 738 Electrical Sealant- 300 mL - White - 12x1
Mi Item #00788094
MFR #738

Mfr description
738 ELECT SLNT WHITE,CRT,300ML
  • Non-flowing
  • One-part, no mixing required
  • Room temp cure, no ovens required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.09/each

Specifications

Dimensions

  • Package Size
    300 ml

Details

  • Base Material
    Silicone
  • Color
    White
  • Dielectric Strength
    475 V/mil
  • Drying Time
    10 to 120 min
  • Manufacturer Catalog Number
    1954083
  • Max Operating Temperature
    +200 °C
  • Min Operating Temperature
    -45 °C
  • Operating Temperature Range
    -45 to +200 °C
  • Package Type
    Cartridge
  • Product Line
    Dow Corning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)