Specifications
Dimensions
- Face Width1-1/2 in
- Hub Diameter1.7500 in
- Hub Length1-5/8 in
- Wheel Diameter3-1/4 in
- Wheel Width1.6250 in
Details
- Core ColorGray
- Country of OriginUS
- Description KeywordIron Core
- Load Capacity475 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorGreen Poly
- Type Of BearingPlain Bore
- Wheel Bearing TypePlain Bore
- Wheel MaterialCast Iron
- Wheel Material TypePolyurethane on Iron Core
- Wheel TypeDuralast
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)