Motion
Wheels

Wheels

Motion carries a selection of wheels for your material handling requirements. Explore a variety of caster and wheel parts, floor locks, caster rigs, and caster accessories. The main purpose of caster wheels is simply to attach to the base of an object to allow that object to move. Caster wheels are small wheels that are attached to the bottom of objects like carts and chairs. One kind of caster wheel is a rigid caster, which are made up of a wheel mounted to a fork and only move in a straight line. There are also swivel casters which can swivel around to provide easy and fluid movement in any direction, as well as industrial casters, or heavy-duty casters, which are designed with strength and durability in mind.

Filter

2,710 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 2710

Compare Up to 3 ItemsCompare Items (0/3)