Motion
89764542
Caster Wheel - 4 in Dia., 3/8 in Axle Dia., Plain Bearing, 619 lbs Capacity
Mi Item #11772832
MFR #89764542
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 4 in Dia., 3/8 in Axle Dia., Plain Bearing, 619 lbs Capacity
Mi Item #11772832
MFR #89764542

Mfr description
89764542 89764542 4" DIA. SOLID RUBBER W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Axle Diameter
    3/8 in
  • Wheel Diameter
    4 in

Details

  • Branding
    Value Collection
  • Load Capacity
    619 lbs
  • Type Of Bearing
    Plain
  • Wheel Material
    Solid Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)