Motion
16PD06201R
Albion Rigid Plate Wheeled Caster - 6 in Dia., 2 in Face, 1/2 in Axle Dia., 1230 lbs Capacity
MI ITEM #02060038
MFR #16PD06201R
Price$115.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Rigid Plate Wheeled Caster - 6 in Dia., 2 in Face, 1/2 in Axle Dia., 1230 lbs Capacity
MI ITEM #02060038
MFR #16PD06201R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$115.52/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Face Width
    2 in
  • Mount Height
    7-1/4 in
  • Tread Width
    2 in
  • Wheel Diameter
    6 in

Details

  • Additional Details
    Corrosion Resistant
  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1230 lbs
  • Manufacturer Catalog Number
    16PD06201R
  • Manufacturer Product Page
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Polyurethane on Aluminum Core

Overview

Mfr description
16PD06201R 6X2 POL URA RID CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought