Motion
02275170
Caster Wheel - 8 in Dia., 1/2 in Axle Dia., Roller Bearing, 603 lbs Capacity
Mi Item #11719107
MFR #02275170
Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 8 in Dia., 1/2 in Axle Dia., Roller Bearing, 603 lbs Capacity
Mi Item #11719107
MFR #02275170

Mfr description
02275170 02275170 8X2" POLYOLEFIN GLIDEM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.13/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Wheel Diameter
    8 in

Details

  • Branding
    Value Collection
  • Load Capacity
    603 lbs
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyolefin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)