Motion
16PD04201S
Albion Swivel Plate Wheeled Caster - 4 in Dia., 2 in Face, 1/2 in Axle Dia., 700 lbs Capacity
Mi Item #01328569
MFR #16PD04201S
Price$84.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Swivel Plate Wheeled Caster - 4 in Dia., 2 in Face, 1/2 in Axle Dia., 700 lbs Capacity
Mi Item #01328569
MFR #16PD04201S

Mfr description
16PD04201S 4X2 POL URA SWL CASTER TOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.07/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Face Width
    2 in
  • Mount Height
    5-5/8 in
  • Tread Width
    2 in
  • Wheel Diameter
    4 in

Details

  • Additional Details
    Corrosion Resistant
  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    700 lbs
  • Manufacturer Catalog Number
    16PD04201S
  • Manufacturer Product Page
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Polyurethane on Aluminum Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)