Motion
02275352
Caster Wheel - 8 in Dia., 3/4 in Axle Dia., Roller Bearing, 610 lbs Capacity
Mi Item #11719114
MFR #02275352
Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 8 in Dia., 3/4 in Axle Dia., Roller Bearing, 610 lbs Capacity
Mi Item #11719114
MFR #02275352

Mfr description
02275352 02275352 8X2"HI-CAP MOR STL GLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.55/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Wheel Diameter
    8 in

Details

  • Additional Details
    Rubber Molded To Cast Iron 90 Durometer
  • Branding
    Value Collection
  • Load Capacity
    610 lbs
  • Type Of Bearing
    Roller
  • Wheel Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)