Motion
69944775
Caster Wheel - 8 in Dia., 5/8 in Axle Dia., Ball Bearing Bearing, 616 lbs Capacity
Mi Item #11758212
MFR #69944775
Price$30.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 8 in Dia., 5/8 in Axle Dia., Ball Bearing Bearing, 616 lbs Capacity
Mi Item #11758212
MFR #69944775

Mfr description
69944775 69944775 8X1-3/4" F/HAND TRUCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.03/each

Specifications

Dimensions

  • Axle Diameter
    5/8 in
  • Wheel Diameter
    8 in

Details

  • Branding
    Value Collection
  • Load Capacity
    616 lbs
  • Type Of Bearing
    Ball Bearing
  • Wheel Material
    Rubber on Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)