Motion
02275345
Caster Wheel - 6 in Dia., 3/4 in Axle Dia., Roller Bearing, 609 lbs Capacity
MI ITEM #11719113
MFR #02275345
Price$58.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 6 in Dia., 3/4 in Axle Dia., Roller Bearing, 609 lbs Capacity
MI ITEM #11719113
MFR #02275345

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.98/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Wheel Diameter
    6 in

Details

  • Additional Details
    Rubber Molded To Cast Iron 90 Durometer
  • Branding
    Value Collection
  • Load Capacity
    609 lbs
  • Type Of Bearing
    Roller
  • Wheel Material
    Rubber

Overview

Mfr description
02275345 02275345 6X2"HI-CAP MOR STL GLI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought