1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02275360
Caster Wheel - 10 in Dia., 1 in Axle Dia., Roller Bearing, 611 lbs Capacity
MI ITEM #
11719115
MFR #
02275360
Price
$187.40
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Wheels
Value Collection 02275360
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02275360
Caster Wheel - 10 in Dia., 1 in Axle Dia., Roller Bearing, 611 lbs Capacity
MI ITEM #
11719115
MFR #
02275360
Mfr description
02275360 02275360 10X2.5"HI-CAP MOR STL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$187
.40
/each
Add to Cart
Specifications
Dimensions
Axle Diameter
1 in
Wheel Diameter
10 in
Details
Additional Details
Rubber Molded To Cast Iron 90 Durometer
Branding
Value Collection
Load Capacity
611 lbs
Type Of Bearing
Roller
Wheel Material
Rubber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items