Motion
W-310-P-3/8
Phenolic Resin Caster Wheel - 3 in Dia., 1-3/4 in Face, Roller Bearing, 550 lbs Capacity
MI ITEM #01034441
MFR #W-310-P-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 3 in Dia., 1-3/4 in Face, Roller Bearing, 550 lbs Capacity
MI ITEM #01034441
MFR #W-310-P-3/8

Mfr description
W-310-P-3/8 PLASTEX WHEEL 3X1-3/4 3/8RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-3/4 in
  • Hub Length
    1-7/8 in
  • Wheel Diameter
    3 in
  • Wheel Width
    1.8750 in

Details

  • Core Color
    Black
  • Country of Origin
    US
  • Load Capacity
    550 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Black
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic Resin
  • Wheel Type
    Plastex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)