Specifications
Dimensions
- Face Width2 in
- Hub Length2-1/4 in
- Wheel Diameter3-1/4 in
Details
- Core ColorGray
- Description KeywordIron Core
- Load Capacity575 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorGreen Poly
- Type Of BearingPlain Bore
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
W-320-DL-1-3/16 DURALAST WHEEL