Specifications
Dimensions
- Face Width2-1/2 in
- Hub Length3-1/4 in
- Wheel Diameter10 in
Details
- Core ColorCrimson Red
- Load Capacity2500 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-40 to 320 °F
- Tread ColorCrimson Red
- Type Of BearingRoller
- Wheel Material TypeCast Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)