Motion
W-1040-M-1-1/4
Cast Iron Caster Wheel - 10 in Dia., 4 in Face, Roller Bearing, 3000 lbs Capacity
MI ITEM #01049465
MFR #W-1040-M-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 10 in Dia., 4 in Face, Roller Bearing, 3000 lbs Capacity
MI ITEM #01049465
MFR #W-1040-M-1-1/4

Mfr description
W-1040-M-1-1/4 METAL WHEEL 10X4 1-1/4RLB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4 in
  • Hub Length
    4-1/4 in
  • Wheel Diameter
    10 in

Details

  • Core Color
    Crimson Red
  • Load Capacity
    3000 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)