Specifications
Dimensions
- Face Width4 in
- Hub Length4-1/4 in
- Wheel Diameter11 in
Details
- Core ColorCrimson Red
- Load Capacity4000 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-40 to 320 °F
- Tread ColorCrimson Red
- Type Of BearingRoller
- Wheel Material TypeCast Iron