Motion
W-1830-M-1-1/4
Cast Iron Caster Wheel - 18 in Dia., 3 in Face, Roller Bearing, 4000 lbs Capacity
Mi Item #01051309
MFR #W-1830-M-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 18 in Dia., 3 in Face, Roller Bearing, 4000 lbs Capacity
Mi Item #01051309
MFR #W-1830-M-1-1/4

Mfr description
W-1830-M-1-1/4 METAL WHEEL 18X3 1-1/4RLB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Length
    4-1/4 in
  • Wheel Diameter
    18 in

Details

  • Core Color
    Crimson Red
  • Load Capacity
    4000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)