Motion
W-210-ML-5/16
Sintered Iron Caster Wheel - 2-1/2 in Dia., 1 in Face, Plain Bore Bearing, 250 lbs Capacity
MI ITEM #01051467
MFR #W-210-ML-5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sintered Iron Caster Wheel - 2-1/2 in Dia., 1 in Face, Plain Bore Bearing, 250 lbs Capacity
MI ITEM #01051467
MFR #W-210-ML-5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-210-ML-5/16 METAL WHEEL 2-1/2X1 5/16PB

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Country of Origin
    US
  • Wheel Diameter
    2-1/2 in
  • Face Width
    1 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    1-3/8 in
  • Hub Diameter
    0.7500 in
  • Wheel Material Type
    Sintered Iron
  • Load Capacity
    250 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -40 to 320 °F
  • Wheel Bearing Type
    Plain Bore
  • Wheel Type
    Metal
  • Wheel Width
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought