Specifications
Dimensions
- Face Width1-1/2 in
- Hub Length1-5/8 in
- Wheel Diameter2-1/2 in
Details
- Core ColorSilver
- Load Capacity250 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-40 to 320 °F
- Tread ColorSilver
- Type Of BearingRoller
- Wheel Material TypeSintered Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)