Motion
W-220-M-1/2
Sintered Iron Caster Wheel - 2-1/2 in Dia., 2 in Face, Roller Bearing, 275 lbs Capacity
Mi Item #01051566
MFR #W-220-M-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sintered Iron Caster Wheel - 2-1/2 in Dia., 2 in Face, Roller Bearing, 275 lbs Capacity
Mi Item #01051566
MFR #W-220-M-1/2

Mfr description
W-220-H-1/2 METAL WHEEL 2-1/2X2 1/2RLB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-1/4 in
  • Wheel Diameter
    2-1/2 in

Details

  • Core Color
    Silver
  • Load Capacity
    275 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Silver
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Sintered Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)