Motion
W-312-M-3/8
3.0000 in Dia., 1.2500 in Face, Straight Roller Bearing, 250 lbs Capacity
MI ITEM #01051731
MFR #W-312-M-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.0000 in Dia., 1.2500 in Face, Straight Roller Bearing, 250 lbs Capacity
MI ITEM #01051731
MFR #W-312-M-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-312-M-3/8 METAL WHEEL 3X1-1/4 3/8RB

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    3.0000 in
  • Face Width
    1.2500 in
  • Type Of Bearing
    Straight Roller
  • Hub Length
    1.5625 in
  • Hub Diameter
    1.2500 in
  • Load Capacity
    250 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -40 to 320 °F
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Metal
  • Wheel Width
    1.5625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought