Motion
W-416-ML-7/16
Cast Iron Caster Wheel - 4 in Dia., 1-1/2 in Face, Plain Bore Bearing, 400 lbs Capacity
MI ITEM #01051851
MFR #W-416-ML-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 4 in Dia., 1-1/2 in Face, Plain Bore Bearing, 400 lbs Capacity
MI ITEM #01051851
MFR #W-416-ML-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-416-ML-7/16 METAL WHEEL 4X1-1/2 7/16PB

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    4 in
  • Face Width
    1-1/2 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    1-3/4 in
  • Wheel Material Type
    Cast Iron
  • Load Capacity
    400 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -40 to 320 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought