Motion
W-415-M-1/2
Cast Iron Caster Wheel - 4 in Dia., 1-1/2 in Face, Roller Bearing, 550 lbs Capacity
Mi Item #01051867
MFR #W-415-M-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 4 in Dia., 1-1/2 in Face, Roller Bearing, 550 lbs Capacity
Mi Item #01051867
MFR #W-415-M-1/2

Mfr description
W-415-M-1/2 METAL WHEEL 4X1-1/2 1/2RLB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Hub Diameter
    2.2500 in
  • Hub Length
    1-3/4 in
  • Wheel Diameter
    4 in
  • Wheel Width
    1.7500 in

Details

  • Core Color
    Crimson Red
  • Country of Origin
    US
  • Load Capacity
    550 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)