Motion
W-420-M-5/8
Cast Iron Caster Wheel - 4 in Dia., 2 in Face, Roller Bearing, 1000 lbs Capacity
MI ITEM #01051964
MFR #W-420-M-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 4 in Dia., 2 in Face, Roller Bearing, 1000 lbs Capacity
MI ITEM #01051964
MFR #W-420-M-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-420-M-5/8 METAL WHEEL 4X2 5/8RLB

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    4 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Cast Iron
  • Load Capacity
    1000 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -40 to 320 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text