Motion
W-10-OAT-5/8
Semi-Pneumatic Caster Wheel - 700 lbs Capacity, 10 in Dia., 10 x 2.75 Tire Size, 3-1/4 in Centered Hub
MI ITEM #01078739
MFR #W-10-OAT-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 700 lbs Capacity, 10 in Dia., 10 x 2.75 Tire Size, 3-1/4 in Centered Hub
MI ITEM #01078739
MFR #W-10-OAT-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-10-OAT-5/8 ACE-TUF WHEEL 10X2.75 5/8BB

Specifications

  • Wheel Type
    Semi-Pneumatic
  • Additional Details
    3-1/4 in Centered Hub
  • Country of Origin
    US
  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    10 in
  • Tire Size
    10 x 2.75
  • Hub Length
    2-1/4 in
  • Type Of Bearing
    Ball
  • Load Capacity
    700 lbs
  • Description Keyword
    3-1/4 in Centered Hub
  • Wheel Width
    2.2500 in
  • Face Width
    2.7500 in
  • Core Color
    Black Tire
  • Tread Color
    Black Tire
  • Hardness
    75 Shore A
  • Wheel Bearing Type
    Non-Precision Ball
  • Operating Temperature Range
    -10 to 160 °F
  • Wheel Material
    Polyolefin
  • Wheel Material Type
    Rubber on Polypropylene Core
  • Product Type
    Pneumatic Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text