Motion
W-10-PRT-3/4
Pneumatic Caster Wheel - 480 lb Capacity, 10 in Dia., 3.40/3.00-5 Tire Size, 3-3/8 in Hub
Mi Item #01078762
MFR #W-10-PRT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 480 lb Capacity, 10 in Dia., 3.40/3.00-5 Tire Size, 3-3/8 in Hub
Mi Item #01078762
MFR #W-10-PRT-3/4

Mfr description
W-10-PRT-3/4 PNEUMATIC WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Length
    3-3/8 in
  • Tire Size
    3.40/3.00-5
  • Wheel Diameter
    10 in

Details

  • Air Pressure
    100 psi
  • Bearing ID
    3/4 in
  • Description Keyword
    3-3/8 in Hub
  • Load Capacity
    480 lbs
  • Load Capacity Range
    0 to 599 lb
  • Ply Rating
    4(B)
  • Product Type
    Pneumatic Caster Wheels
  • Type Of Bearing
    Tapered
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)