Motion
W-10-SU-5/8
Semi-Pneumatic Caster Wheel - 700 lbs Capacity, 10 in Dia., 10 x 2.75 Tire Size, 2-3/4 in Hub
MI ITEM #01078789
MFR #W-10-SU-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 700 lbs Capacity, 10 in Dia., 10 x 2.75 Tire Size, 2-3/4 in Hub
MI ITEM #01078789
MFR #W-10-SU-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-10-SU-5/8 SUPERFLEX WHEEL 10X2.75

Specifications

  • Wheel Type
    Semi-Pneumatic
  • Country of Origin
    US
  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    10 in
  • Tire Size
    10 x 2.75
  • Hub Diameter
    2.3750 in
  • Hub Length
    2-3/4 in
  • Type Of Bearing
    Roller
  • Load Capacity
    700 lbs
  • Description Keyword
    2-3/4 in Hub
  • Wheel Width
    2.7500 in
  • Face Width
    2.0000 in
  • Core Color
    Thick Black Rubber
  • Tread Color
    Thick Black Rubber
  • Hardness
    60 Shore A
  • Wheel Bearing Type
    Straight Roller
  • Operating Temperature Range
    -40 to 120 °F
  • Wheel Material
    Aluminum
  • Wheel Material Type
    Rubber on Aluminum Core
  • Product Type
    Pneumatic Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought