Motion
W-10-V-1
Cast Iron V-Grooved Caster Wheel - 10 in Dia., 3 in Face, Roller Bearing, 3000 lbs Capacity
MI ITEM #01078798
MFR #W-10-V-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron V-Grooved Caster Wheel - 10 in Dia., 3 in Face, Roller Bearing, 3000 lbs Capacity
MI ITEM #01078798
MFR #W-10-V-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-10-V-1 V GROOVE WHEEL 10X3 1RB

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    10 in
  • Face Width
    3 in
  • Type Of Bearing
    Roller
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    V-Grooved - Cast Iron
  • Load Capacity
    3000 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text