Motion
W-1025-P-1
Phenolic Resin Caster Wheel - 10 in Dia., 2-1/2 in Face, Roller Bearing, 2500 lbs Capacity
MI ITEM #01078931
MFR #W-1025-P-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 10 in Dia., 2-1/2 in Face, Roller Bearing, 2500 lbs Capacity
MI ITEM #01078931
MFR #W-1025-P-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    10 in
  • Wheel Width
    3.2500 in

Details

  • Core Color
    Black
  • Country of Origin
    US
  • Load Capacity
    2500 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Black
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic Resin
  • Wheel Type
    Plastex

Overview

Mfr description
W-1025-P-1 PLASTEX WHEEL 10X2-1/2 1RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought