Specifications
Dimensions
- Face Width3 in
- Hub Diameter3.0000 in
- Hub Length3-1/4 in
- Wheel Diameter10 in
- Wheel Width3.2500 in
Details
- Core ColorGray
- Country of OriginUS
- Description KeywordIron Core
- Load Capacity3000 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorGreen Poly
- Type Of BearingRoller
- Wheel Bearing TypeStraight Roller
- Wheel MaterialCast Iron
- Wheel Material TypePolyurethane on Iron Core
- Wheel TypeDuralast
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)