Motion
W-1030-FVT-3/4
Forged Steel V-Grooved Caster Wheel - 10 in Dia., 3 in Face, Tapered Bearing, 4500 lbs Capacity
MI ITEM #01079165
MFR #W-1030-FVT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel V-Grooved Caster Wheel - 10 in Dia., 3 in Face, Tapered Bearing, 4500 lbs Capacity
MI ITEM #01079165
MFR #W-1030-FVT-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1030-FVT-3/4 V GROOVE WHEEL 10X3

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    10 in
  • Face Width
    3 in
  • Type Of Bearing
    Tapered
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    V-Grooved - Forged Steel
  • Load Capacity
    4500 lbs
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -30 to 320 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text