Specifications
Dimensions
- Face Width3 in
- Hub Length3-1/4 in
- Wheel Diameter10 in
Details
- Core ColorBlack
- Load Capacity2900 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-50 to 300 °F
- Tread ColorBlack
- Type Of BearingTapered
- Wheel Material TypePhenolic Resin
Overview
Mfr description
W-1030-PT-1 PLASTEX WHEEL 10X3 1TPRD