Specifications
Dimensions
- Face Width5 in
- Hub Length5-1/4 in
- Wheel Diameter10 in
Details
- Core ColorGray
- Description KeywordIron Core
- Load Capacity5000 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorGreen Poly
- Type Of BearingRoller
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
W-1050-D-1-1/4 DURALAST WHEEL 10X5