Overview
Mfr description
W-12-AT-3/4 ACE-TUF WHEEL
Specifications
- Wheel TypeSemi-Pneumatic
- Additional Details3-1/4 in Centered Hub
- Country of OriginUS
- Load Capacity Range600 to 999 lb
- Wheel Diameter12 in
- Tire Size12 x 3.00
- Hub Length3-1/4 in
- Type Of BearingBall
- Load Capacity850 lbs
- Description Keyword3-1/4 in Centered Hub
- Wheel Width3.2500 in
- Face Width3.0000 in
- Core ColorBlack Tire
- Tread ColorBlack Tire
- Hardness75 Shore A
- Wheel Bearing TypeNon-Precision Ball
- Operating Temperature Range-10 to 160 °F
- Wheel MaterialPolyolefin
- Wheel Material TypeRubber on Polypropylene Core
- Product TypePneumatic Caster Wheels
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data