Motion
W-12-PRT-3/4
Pneumatic Caster Wheel - 625 lbs Capacity, 12 in Dia., 4.10/3.50-6 Tire Size, 4-3/8 in Hub
MI ITEM #01079333
MFR #W-12-PRT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 625 lbs Capacity, 12 in Dia., 4.10/3.50-6 Tire Size, 4-3/8 in Hub
MI ITEM #01079333
MFR #W-12-PRT-3/4

Mfr description
W-12-PRT-3/4 PNEUMATIC WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4.1250 in
  • Hub Length
    4-3/8 in
  • Tire Size
    4.10/3.50-6
  • Wheel Diameter
    12 in
  • Wheel Width
    5.0000 in

Details

  • Air Pressure
    50 psi
  • Bearing ID
    3/4 in
  • Core Color
    Black Tire
  • Country of Origin
    US
  • Description Keyword
    4-3/8 in Hub
  • Load Capacity
    625 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -30 to 120 °F
  • Ply Rating
    4(B)
  • Product Type
    Pneumatic Caster Wheels
  • Tread Color
    Black Tire
  • Type Of Bearing
    Tapered
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Steel
  • Wheel Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)