Motion
W-12-SU-1-1/4
Semi-Pneumatic Caster Wheel - 800 lb Capacity, 12 in Dia., 12 x 2.75 Tire Size, 3-1/4 in Hub
MI ITEM #01079348
MFR #W-12-SU-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 800 lb Capacity, 12 in Dia., 12 x 2.75 Tire Size, 3-1/4 in Hub
MI ITEM #01079348
MFR #W-12-SU-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-12-SU-1-1/4 SUPERFLEX WHEEL

Specifications

  • Wheel Type
    Semi-Pneumatic
  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    12 in
  • Tire Size
    12 x 2.75
  • Hub Length
    3-1/4 in
  • Type Of Bearing
    Roller
  • Load Capacity
    800 lbs
  • Description Keyword
    3-1/4 in Hub
  • Hardness
    60 Shore A
  • Operating Temperature Range
    -40 to 120 °F
  • Wheel Material Type
    Rubber on Aluminum Core
  • Product Type
    Pneumatic Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text