Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/4 in
- Wheel Diameter12 in
Details
- Core ColorRed
- Description KeywordIron Core
- Hardness70 Shore A
- Load Capacity690 lbs
- Load Capacity Range600 to 999 lb
- Operating Temperature Range-70 to 160 °F
- Tread ColorBlack Rubber
- Type Of BearingRoller
- Wheel Material TypeMold-on Rubber on Iron Core
Overview
Mfr description
W-1220-R-1 MORT WHEEL 12X2 1RB