Specifications
Dimensions
- Face Width2-1/2 in
- Hub Length3-1/4 in
- Wheel Diameter12 in
Details
- Core ColorRed
- Description KeywordIron Core
- Hardness70 Shore A
- Load Capacity900 lbs
- Load Capacity Range600 to 999 lb
- Operating Temperature Range-70 to 160 °F
- Tread ColorBlack Rubber
- Type Of BearingTapered
- Wheel Material TypeMold-on Rubber on Iron Core
Overview
Mfr description
W-1226-RT-1-1/4 MORT WHEEL