Specifications
Dimensions
- Face Width3 in
- Hub Length3-1/4 in
- Wheel Diameter12 in
- Wheel Width3.2500 in
Details
- Core ColorBlack
- Country of OriginUS
- Load Capacity3500 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-50 to 300 °F
- Tread ColorBlack
- Type Of BearingRoller
- Wheel Bearing TypeStraight Roller
- Wheel MaterialPhenolic
- Wheel Material TypePhenolic Resin
- Wheel TypePlastex
Overview
Mfr description
W-1230-P-1-1/4 PLASTEX WHEEL 12X3