Overview
Mfr description
W-1230-PT-1 PLASTEX WHEEL 12X3 1TPRD
Specifications
- Load Capacity Range2,000 to 3,999 lb
- Country of OriginUS
- Wheel Diameter12 in
- Face Width3 in
- Type Of BearingTapered
- Hub Length3-1/4 in
- Wheel Material TypePhenolic Resin
- Wheel MaterialPhenolic
- Load Capacity3500 lbs
- Core ColorBlack
- Tread ColorBlack
- Operating Temperature Range-50 to 300 °F
- Wheel Bearing TypeTapered Roller
- Wheel TypePlastex
- Wheel Width3.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data