Specifications
Dimensions
- Face Width4 in
- Hub Diameter3.6250 in
- Hub Length4-1/2 in
- Wheel Diameter12 in
- Wheel Width4.5000 in
Details
- Core ColorGray
- Country of OriginUS
- Description KeywordIron Core
- Load Capacity4800 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorGreen Poly
- Type Of BearingTapered
- Wheel Bearing TypeTapered Roller
- Wheel MaterialCast Iron
- Wheel Material TypePolyurethane on Iron Core
- Wheel TypeDuralast
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)