Motion
W-14-SU-1-1/4
Semi-Pneumatic Caster Wheel - 900 lb Capacity, 14 in Dia., 14 x 3.75 Tire Size, 3-1/4 in Hub
MI ITEM #01080077
MFR #W-14-SU-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 900 lb Capacity, 14 in Dia., 14 x 3.75 Tire Size, 3-1/4 in Hub
MI ITEM #01080077
MFR #W-14-SU-1-1/4

Mfr description
W-14-SU-1-1/4 SUPERFLEX WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Length
    3-1/4 in
  • Tire Size
    14 x 3.75
  • Wheel Diameter
    14 in

Details

  • Description Keyword
    3-1/4 in Hub
  • Hardness
    60 Shore A
  • Load Capacity
    900 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -40 to 120 °F
  • Product Type
    Pneumatic Caster Wheels
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Rubber on Aluminum Core
  • Wheel Type
    Semi-Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)