Specifications
Dimensions
- Face Width3 in
- Hub Length3-1/4 in
- Wheel Diameter14 in
Details
- Core ColorRed
- Description KeywordIron Core
- Hardness70 Shore A
- Load Capacity1280 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-70 to 160 °F
- Tread ColorBlack Rubber
- Type Of BearingRoller
- Wheel Material TypeMold-on Rubber on Iron Core
Overview
Mfr description
W-1430-R-1-1/4 MORT WHEEL 14X3 1-1/4RB