Motion
W-1430-RT-1
Mold-on Rubber Caster Wheel - 14 in Dia., 3 in Face, Tapered Bearing, 1280 lbs Capacity
MI ITEM #01080117
MFR #W-1430-RT-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 14 in Dia., 3 in Face, Tapered Bearing, 1280 lbs Capacity
MI ITEM #01080117
MFR #W-1430-RT-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1430-RT-1 MORT WHEEL 14X3 1TPRD

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Country of Origin
    US
  • Wheel Diameter
    14 in
  • Face Width
    3 in
  • Type Of Bearing
    Tapered
  • Hub Length
    3-1/4 in
  • Hub Diameter
    3.2500 in
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Wheel Material
    Cast Iron
  • Load Capacity
    1280 lbs
  • Hardness
    70 Shore A
  • Core Color
    Red
  • Tread Color
    Black Rubber
  • Operating Temperature Range
    -70 to 160 °F
  • Description Keyword
    Iron Core
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Type
    Moldon Rubber
  • Wheel Width
    3.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text